Shop All Surge Protectors
Citel
Surge Protection Device, 1 Phase, 240/120V
Mfr # MS80-120T
Zoro # G502664097
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 1
- Voltage 240/120V
- Voltage Protection Rating 1000V/700V/700V700V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS80-120T
- Zoro # G502664097
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 1 |
Voltage | 240/120V |
Voltage Protection Rating | 1000V/700V/700V700V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 105kA |
Nominal Discharge Current | 20KA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Yellow, 12VDC (24M027)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- CITEL DIN Rail Pv Dc Protector, Mov+Gsg, 1000V, 2W+G, 40Ka, Ul1449 Type 4Ca (DS50VGPVS-1000)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female 716 Connector (P8AX09-716/FF)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS72US-120T/NN)
- CITEL Conduit Mounted (1/2" Npt) Parallel Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-P-24D3)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 100kA (STV100K10N)
- Citel Power System Protection