Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V
Mfr # MDS750E-120T
Zoro # G302664068
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1800V/1200V/1200V/900V
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS750E-120T
- Zoro # G302664068
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1800V/1200V/1200V/900V |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 375kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 420V/210V/210V/150V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 480kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- Citel Power System Protection