Shop All Surge Protectors
Citel
Surge Protection Device, 1 Phase, 240/120V
Mfr # MDS600E-120T
Zoro # G302664105
product price: $3,449.99
/ea
Free Shipping & Returns
$3,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 1
- Voltage 240/120V
- Voltage Protection Rating 1800V/1200V/1200V/900V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS600E-120T
- Zoro # G302664105
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 1 |
Voltage | 240/120V |
Voltage Protection Rating | 1800V/1200V/1200V/900V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 300kA |
Nominal Discharge Current | 20KA |
Short Circuit Current Rating | 600kA |
Max. Continuing Operating Voltage | 420V/210V/210V/150V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- CITEL Ethernet Protector/Power Injector, 24V (MSP-VM24/RINJ)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS72US-120S)
- CITEL Dual Pair DIN Rail Data Line Protector, 1-Pair (4 Wire+ Ground), 170V, Ul 497B (DLA2-170)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female F Connector (P8AX09-F/FF)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Citel Power System Protection