Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # MDS300E-120T
Zoro # G602664072
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1800V/1200V/1200V/900V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS300E-120T
- Zoro # G602664072
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1800V/1200V/1200V/900V |
Number of Wires | 3 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 420V/210V/210V/150V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 150kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- Citel Surge Protectors