Shop All Surge Protectors
Citel
Surge Protection Device, 1 Phase, 240/120V
Mfr # M50-120T-B
Zoro # G902664031
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 1
- Voltage 240/120V
- Voltage Protection Rating 1200V/700V/1200V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50-120T-B
- Zoro # G902664031
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 1 |
Voltage | 240/120V |
Voltage Protection Rating | 1200V/700V/1200V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 280V/140V/140V/120V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 48V, Ul 497B (DLAH-48D3)
- CITEL AC Line Protector, 1 Phase, 277V (MLPC1-277L-V)
- CITEL Line Protector, 1 Phase, 277V (MSB10-400(UL))
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Sma Connector (P8AX09-6G-SMA/FF)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS41S-120)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- Citel Power System Protection