Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 230V, 4
Mfr # M50F-230S-B
Zoro # G702664125
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 230V
- Voltage Protection Rating 1200V/1500V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-230S-B
- Zoro # G702664125
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 1 |
Voltage | 230V |
Voltage Protection Rating | 1200V/1500V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280/280/140V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1/2" Hub Sz (LB050)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- Citel Power System Protection