Shop All Surge Protectors
Citel
Surge Protection Device, 1 Phase, 120V
Mfr # M50-120S-B
Zoro # G802664087
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 1
- Voltage 120V
- Voltage Protection Rating 700V/700V/1200V
- Modes of Protection L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50-120S-B
- Zoro # G802664087
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 1 |
Voltage | 120V |
Voltage Protection Rating | 700V/700V/1200V |
Modes of Protection | L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 140V/140V/120V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protection Device, 1 Phase, 240/120V (M50-120T-A)
- CITEL DIN Rail Dc Protector, 280Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-280DC)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- Citel Power System Protection