Shop All Wire Connectors
Citel
Quarter Wave Stub, 870-900 Mhz, 50 Ohm, 100Ka, 1500W, N Female-Female Connector
Mfr # PRC900-T/FF
Zoro # G102664336
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PRC900-T/FF
- Zoro # G102664336
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- Citel Wire Connectors & Disconnects