Shop All Wire Connectors
Citel
Quarter Wave Stub, 690-2700 Mhz, 50 Ohm, 25Ka, 1500W, 4310 Male-Female Connector
Mfr # PRC727-4310/MF
Zoro # G302664273
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PRC727-4310/MF
- Zoro # G302664273
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- WAGO Connector, PK50 (2773-406/K000-0002)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- Citel Wire Connectors & Disconnects