Shop All Wire Connectors
Citel
Quarter Wave Stub, 4500-6000 Mhz, 50 Ohm, 50Ka, 1500W, N-Type Male-Female Connector
Mfr # PRC5800 N/MF
Zoro # G002664184
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PRC5800 N/MF
- Zoro # G002664184
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 60A, 600V AC, Non-Indicating (A6T60)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- IDEAL Twist-On Connctr Kit, With Tools, 230 pcs. (30-2257)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- GARDNER BENDER Connector Lever 5 Port (19-PCL5)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- Citel Wire Connectors