Shop All Wire Connectors
Citel
Quarter Wave Stub, 1800-1240 Mhz, 50 Ohm, 100Ka, 1500W, N-Type Male-Female Connector
Mfr # PRC2100-N/MF
Zoro # G902664239
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # PRC2100-N/MF
- Zoro # G902664239
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (ATDR3-1/2)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- IDEAL Connector, PK10 (85-053)
- HARTING Han A Base Panel 1 Lever (09200100301)
- 3M Displacement Connector, 12 AWG, PK50 (953X-BOTTLE)
- ZIPWALL ZipWall FP20 Foot Plug for 20 ft. Poles - 2 per Pack; Pack of 6 (FP20)
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 (10990)
- Citel Wire Connectors & Disconnects