Shop All Wire Connectors
Citel
Quarter Wave Stub, 1700-1950 Mhz, 50 Ohm, 100Ka, 1500W, Tnc-Type Male-Female Connector
Mfr # PRC1800-T/MF
Zoro # G302664242
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PRC1800-T/MF
- Zoro # G302664242
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E14)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- SEA DOG Block-6 Terminals, #426626-1 (426626-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- FOTODIOX 0.66 in. B4 12-Pin Hirose Style Connectors to D-Tap 12V DC Power Cable (Cable-12Pin-Mono)
- IDEAL Connector, PK100 (86-925)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- Citel Wire Connectors