Shop All Wire Connectors
Citel
Quarter Wave Stub, 1700-1950 Mhz, 50 Ohm, 100Ka, 1500W, N-Type Male-Female Connector
Mfr # PRC1800-N/MF
Zoro # G602664300
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # PRC1800-N/MF
- Zoro # G602664300
- Country of Origin China
- Category Wire Connectors
Details
Mounting Style | Bulkhead/Bracket |
Enclosure NEMA Rating | NEMA 4 (IP66) |
Enclosure Material | Cu, Zn, Sn plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 3 Pole, 600V AC (HDA36060)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- Citel Wire Connectors & Disconnects