Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Male-Female N Connector
Mfr # P8AX25-6G-N/MF
Zoro # G902664246
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-6G-N/MF
- Zoro # G902664246
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 71 mm |
Width | 25 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3D)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3 (STXR240D05)
- Citel Power System Protection