Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, M-F Tnc Connector
Mfr # P8AX25-6G-T/MF
Zoro # G902664284
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-6G-T/MF
- Zoro # G902664284
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLAH-170)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- CITEL Outdoor Poe A Protector, Cat. 5E, Ip66, Ul497B (CGMJ8-POE-A-C5E)
- CITEL Compact (6Mm) DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLC-24D3)
- CITEL DIN Rail Dc Protector, 130Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-130DC)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- Citel Surge Protectors