Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, F-F Tnc Connector
Mfr # P8AX25-6G-T/FF
Zoro # G602664225
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Number of Wires 1
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-6G-T/FF
- Zoro # G602664225
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 59 mm |
Width | 25 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Number of Wires | 1 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- WAGO Connector, PK50 (222-413/K194-4045)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Line Protector, 150V, 2 (DLA-170)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- Citel Power System Protection