Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, F-F 4310 Connector
Mfr # P8AX25-6G-4310/FF
Zoro # G302664235
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-6G-4310/FF
- Zoro # G302664235
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- WESTERN ENTERPRISES PKGD:FERRULE .687in.ID X 1.00in.LG, 100PK (7329)
- CITEL DIN Rail Pv Dc Protector, 600Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-600)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-210)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 12V, Ul 497B (DLA-12D3)
- CITEL DIN Rail Dc Protector, 280Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-280DC)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground, 300kA (TDX300S277/480)
- Citel Power System Protection