Shop All Surge Protectors
Citel
Surge Protector, 48V, 1
Mfr # P8AX09-6G-N/MF
Zoro # G202664281
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Voltage 48V
- Number of Wires 1
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # P8AX09-6G-N/MF
- Zoro # G202664281
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 71 mm |
Width | 25 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Voltage | 48V |
Number of Wires | 1 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- Citel Power System Protection