Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Male-Female 716 Connector
Mfr # P8AX50-716/MF
Zoro # G702664316
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX50-716/MF
- Zoro # G702664316
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 48V, Ul 497B (DLAH-48D3)
- CITEL AC DIN Rail Protector, 1 Phase, 230V (DS72US-230S/G)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- EATON Surge Protection Device, 1 Phase, 240V AC, 1 Poles, 1 Wire + Ground (AGDN24010R)
- Citel Surge Protectors