Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 70W, Imax 20Ka, Male-Female N Connector
Mfr # P8AX15-N/MF
Zoro # G402664357
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX15-N/MF
- Zoro # G402664357
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- CITEL Dual Pair DIN Rail Data Line Protector, 4-Pair (4 Wire+ Ground), 24V, Ul 497B (DLA2-24D3)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- CITEL DIN Rail Pv Dc Protector, 1000Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-1000)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 48V DC, 1 Poles, 2 Wires, 10kA (BSPD48RJ45)
- Citel Surge Protectors