Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 70W, Imax 20Ka, Female-Female Bnc Connector
Mfr # P8AX15-B/FF
Zoro # G902664352
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX15-B/FF
- Zoro # G902664352
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS240S-230)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y)
- CITEL AC Line Protector, 1 Phase, 277V (MLPXU-277L-W-HE)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SQUARE D Square D By Schneider Electric HEPD80 Home Electronic Protective Device (205266)
- Citel Surge Protectors