Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female Tnc Connector
Mfr # P8AX09-T/MF
Zoro # G302664365
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-T/MF
- Zoro # G302664365
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 64 mm |
Width | 26 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- Citel Power System Protection