Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female Bnc Connector
Mfr # P8AX09-B/MF
Zoro # G602664324
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-B/MF
- Zoro # G602664324
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 64 mm |
Width | 26 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36308GY)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- Citel Surge Protectors