Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female 716 Connector
Mfr # P8AX09-716/MF
Zoro # G902664291
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-716/MF
- Zoro # G902664291
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS72US-120S)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D/G)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07M)
- Citel Power System Protection