Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector
Mfr # P8AX09-SMA/FF
Zoro # G602664287
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # P8AX09-SMA/FF
- Zoro # G602664287
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 53 mm |
Width | 26 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- NIPPON Appliance Surge Protector (PROTECTAC)
- Citel Power System Protection