Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female Tnc Connector
Mfr # P8AX25-T/MF
Zoro # G302664334
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # P8AX25-T/MF
- Zoro # G302664334
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 64 mm |
Width | 26 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- Citel Surge Protectors