Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female Bnc Connector
Mfr # P8AX25-B/MF
Zoro # G702664279
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-B/MF
- Zoro # G702664279
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS73US-120Y/NN)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS44S-480)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female F Connector (P8AX09-F/FF)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Tnc Connector (P8AX09-6G-T/FF)
- CITEL Ethernet Protector/Power Injector, 24V (MSP-VM24/RINJ)
- SQUARE D Surge protection device, Surgelogic, EMA, 240kA, 240/120VAC delta, 3 phase, 4 wire, NEMA 1 (SSP03EMA24)
- Citel Surge Protectors