Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, F-F Sma Connector
Mfr # P8AX25-SMA/FF
Zoro # G202664243
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-SMA/FF
- Zoro # G202664243
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- REMINGTON INDUSTRIES 16/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (16DBCRED/YEL25)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS41S-120)
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- EATON Surge Protection Device, 2 Phase, 240V AC, 2 Poles, 2 Wires + Ground (AGDN24020R)
- Citel Power System Protection