Shop All Surge Protectors
Citel
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, F-F 716 Connector
Mfr # P8AX25-716/FF
Zoro # G602664331
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Max. Surge Current per Mode 20kA
- Enclosure NEMA Rating NEMA 6P
- IP Rating IP67
- Enclosure Material Cu, Zn, Sn plated Brass, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX25-716/FF
- Zoro # G602664331
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Bulkhead/Bracket |
Max. Surge Current per Mode | 20kA |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 30 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z81109)
- CITEL DIN Rail Pv Dc Protector, 600Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-600)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- CITEL Ethernet Protector/Power Injector, 24V (MSP-VM24/RINJ)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- CITEL Line Protector, 1 Phase, 277V (MSB10-120(UL))
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- Citel Power System Protection