Shop All Surge Protectors
Citel
Outdoor RF Protector
Mfr # CXP09-N/FF-DCB
Zoro # G202664267
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Modes of Protection Common mode
- Nominal Discharge Current 5 kA
- Filtering Yes
- Enclosure NEMA Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # CXP09-N/FF-DCB
- Zoro # G202664267
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 82.4 mm |
Width | 30.8 mm |
Details
Item | Surge Protector |
Mounting Style | Surface |
Modes of Protection | Common mode |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (CVX100-480Y)
- Citel Surge Protectors