Shop All Surge Protectors
Citel
Outdoor RF Protector, 25W, 50 Ohm, Dc Block, Imax 20Ka, Male-Female Tnc Connector
Mfr # CXP09-N/MF-DCB
Zoro # G302664341
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- IP Rating IP20
- Enclosure Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # CXP09-N/MF-DCB
- Zoro # G302664341
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Surface Mount |
IP Rating | IP20 |
Enclosure Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS42S-120)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- CITEL AC Line Protector, 1 Phase, 277V (MLPXU-277L-W-HE)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 30kA (STFE05010N)
- Citel Power System Protection