Shop All Surge Protectors
Citel
Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B
Mfr # CMJ8-POE-B-C5E
Zoro # G602664157
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 48V
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 1.2A
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # CMJ8-POE-B-C5E
- Zoro # G602664157
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Voltage | 48V |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 1.2A |
Filtering | Yes |
Max. Continuing Operating Voltage | 60/72/72V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Polycarbonate |
Standards | UL 497B |
Max. Surge Current Per Mode | 16kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- AMPHENOL 973102A14S2S (973102A14S2S)
- LEVITON Receptacle (8300-HI)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Line Protector, 150V, 2 (DLA-170)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- Citel Surge Protectors