Shop All Surge Protectors
Citel
Line Protector, 6V, 8
Mfr # B480-06D3
Zoro # G402664128
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 6V
- Number of Wires 8
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # B480-06D3
- Zoro # G402664128
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 120 mm |
Depth | 35 mm |
Width | 60 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Voltage | 6V |
Number of Wires | 8 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 48V, 8 (CWMJ8-POE-C6A)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- Citel Power System Protection