Shop All Surge Protectors
Citel
Line Protector, 6V, 4
Mfr # DLA2-06D3
Zoro # G902664130
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 6V
- Number of Wires 4
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLA2-06D3
- Zoro # G902664130
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 68 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 6V |
Number of Wires | 4 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- STEINEL Steinel 07461 14 mm. Reflector Nozzle for Shrink Tube & Connectors (7461)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- Citel Power System Protection