Shop All Surge Protectors
Citel
Line Protector, 6V, 25
Mfr # DD25-6V
Zoro # G902664147
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Voltage 6V
- Number of Wires 25
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 1kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DD25-6V
- Zoro # G902664147
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 61 mm |
Width | 53.5 mm |
Details
Item | Line Protector |
Mounting Style | Surface |
Voltage | 6V |
Number of Wires | 25 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 1kA |
Nominal Discharge Current | 750mA |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QDA8C)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS240S-120-Ex)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- Citel Power System Protection