Shop All Surge Protectors
Citel
Line Protector, 6V, 25
Mfr # DD25-24V
Zoro # G502664066
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Voltage 6V
- Number of Wires 25
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 1kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DD25-24V
- Zoro # G502664066
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 61 mm |
Width | 53.5 mm |
Details
Item | Line Protector |
Mounting Style | Surface |
Voltage | 6V |
Number of Wires | 25 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 1kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 28/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- Citel Surge Protectors