Shop All Surge Protectors
Citel
Line Protector, 6V, 2
Mfr # DLAH-06D3
Zoro # G602664164
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 6V
- Number of Wires 2
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DLAH-06D3
- Zoro # G602664164
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 6V |
Number of Wires | 2 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.50A, 300V AC, 10kA at 300V AC (GMF-1/2)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- Citel Power System Protection