Shop All Surge Protectors
Citel
Line Protector, 6V, 2
Mfr # DLA-06D3
Zoro # G902664154
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 6V
- Number of Wires 2
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLA-06D3
- Zoro # G902664154
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 6V |
Number of Wires | 2 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D/G)
- Citel Power System Protection