Shop All Surge Protectors
Citel
Line Protector, 48V, 4
Mfr # B280-48D3
Zoro # G302664167
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 48V
- Number of Wires 4
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # B280-48D3
- Zoro # G302664167
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 120 mm |
Depth | 35 mm |
Width | 60 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Voltage | 48V |
Number of Wires | 4 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 60/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- PICO Lug-8 Ga 5/16" 5Pc, #4008KT (4008KT)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330VH)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- Citel Surge Protectors