Shop All Surge Protectors
Citel
Line Protector, 24V, 9
Mfr # DD9-24V
Zoro # G902664178
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Voltage 24V
- Number of Wires 9
- Modes of Protection Common mode
- Max. Surge Current per Mode 1kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DD9-24V
- Zoro # G902664178
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 61 mm |
Width | 30.5 mm |
Details
Item | Line Protector |
Mounting Style | Surface |
Voltage | 24V |
Number of Wires | 9 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 1kA |
Nominal Discharge Current | 750mA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- SQUARE D Terminal Block, Gray (9080GME6)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE20010N)
- Citel Power System Protection