Shop All Surge Protectors
Citel
Line Protector, 24V, 4
Mfr # DLA2-24D3
Zoro # G502664196
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 24V
- Number of Wires 4
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DLA2-24D3
- Zoro # G502664196
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 68 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 24V |
Number of Wires | 4 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 28/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- Citel Surge Protectors