Shop All Surge Protectors
Citel
Line Protector, 24V, 2
Mfr # DLC-24D3
Zoro # G702664149
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 24V
- Number of Wires 2
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLC-24D3
- Zoro # G702664149
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 6 mm |
Width | 56 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 24V |
Number of Wires | 2 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 8/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 10kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630A)
- FIELD CONTROLS 8Rc 8" Draft Regulator For Oil, (8RC)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- Citel Surge Protectors