Shop All Surge Protectors
Citel
Line Protector, 24V, 2
Mfr # DLAWS1-24D3
Zoro # G309227433
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 24V
- Number of Wires 2
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DLAWS1-24D3
- Zoro # G309227433
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN Rail |
Voltage | 24V |
Number of Wires | 2 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 28/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- Citel Surge Protectors