Shop All Surge Protectors
Citel
Line Protector, 24V, 2
Mfr # B180-24D3
Zoro # G202664182
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 24V
- Number of Wires 2
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # B180-24D3
- Zoro # G202664182
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 60 mm |
Depth | 25 mm |
Width | 68 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Voltage | 24V |
Number of Wires | 2 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 28/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- Citel Power System Protection