Shop All Surge Protectors
Citel
Line Protector, 150V, 2
Mfr # DLC-170
Zoro # G402664111
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 150V
- Number of Wires 2
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DLC-170
- Zoro # G402664111
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 6 mm |
Width | 56 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 150V |
Number of Wires | 2 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 170/225/225V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 10kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- EATON CUTLER-HAMMER EMI FILTER 5A AMP 120V-AC SURGE SUPPRESSOR (AGSHWCH120N05XS)
- Citel Power System Protection