Shop All Surge Protectors
Citel
Line Protector, 150V, 2
Mfr # DLAH-170
Zoro # G702664217
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 150V
- Number of Wires 2
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLAH-170
- Zoro # G702664217
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 150V |
Number of Wires | 2 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 170/225/225V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS05S0300)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- Citel Power System Protection