Shop All Surge Protectors
Citel
Line Protector, 150V, 2
Mfr # DLA-170
Zoro # G702664170
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 150V
- Number of Wires 2
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLA-170
- Zoro # G702664170
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 150V |
Number of Wires | 2 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 170/225/225V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- GE Molded Case Circuit Breaker, THQL Series 45A, 3 Pole, 240V AC (THQL32045)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- Citel Power System Protection