Shop All Surge Protectors
Citel
Line Protector, 12V, 8
Mfr # B480-12D3
Zoro # G402664234
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 12V
- Number of Wires 8
- Modes of Protection Common mode/Differential mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # B480-12D3
- Zoro # G402664234
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 120 mm |
Depth | 35 mm |
Width | 60 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Voltage | 12V |
Number of Wires | 8 |
Modes of Protection | Common mode/Differential mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 15/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- Citel Surge Protectors