Shop All Surge Protectors
Citel
Line Protector, 12V, 2
Mfr # DLA-12D3
Zoro # G902664222
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 12V
- Number of Wires 2
- Max. Surge Current per Mode 20kA
- Nominal Discharge Current 5 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DLA-12D3
- Zoro # G902664222
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 13 mm |
Width | 65 mm |
Details
Item | Line Protector |
Mounting Style | DIN RAIL |
Voltage | 12V |
Number of Wires | 2 |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Modular | Yes |
Filtering | Yes |
Max. Continuing Operating Voltage | 15/72/72V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 497B |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- SQUARE D Thermal Unit, 0.34 to 0.43A (B0.51)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- PHOENIX CONTACT VALVETRAB 440V-AC SURGE SUPPRESSOR (VAL-MS 400 ST 28 16 39 9)
- Citel Power System Protection