Shop All Surge Protectors
Citel
Line Protector, 3 Phase, 277V, 2
Mfr # MSB10-480(UL)
Zoro # G502664349
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 277V
- Number of Wires 2
- Modes of Protection L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MSB10-480(UL)
- Zoro # G502664349
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 60 mm |
Depth | 32 mm |
Width | 40 mm |
Details
Item | Line Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 277V |
Number of Wires | 2 |
Modes of Protection | L-N, L-G, N-G |
Max. Surge Current per Mode | 18kA |
Nominal Discharge Current | 3 kA |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | IP67 |
IP Rating | IP67 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15ITR)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 200kA (TDX200S120/208)
- Citel Surge Protectors